Add More Items
View All Quick Selects
Below you can add an image for 'decorator locator' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.56 W @ 120 V Ac;0.54 W @ 277 V Ac, Double Faces, White Housing Color, Led Lamp, 1 W, Wall or Ceiling Mount, 2.75 In Width, 9 In Length, 4 In Height, 1 LB
Total Availability: In Stock
Check local availability
Book Price
$37.20
Each
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9.47
Cord Connector, Blue, Gray Nylon Material, SHC Model, F3 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
$13.13
Cord Connector, Brown, Gray Nylon Material, SHC Model, F3 Size, 0.5 to 0.63 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 LB/Ea
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$42.31
$43.48
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment While Eliminating The Need For Recessed Housings.
$41.04
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
$55.40
The Wafer Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$42.60
<P>For Holding Conductors In Place. Not Ul Listed.</P>
$141.51
Per 100
<P>For Holding Conductors In Place.</P>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$128.95
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
$74.58
Combo Alarm With Voice, Smoke Alarm, 3 V, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Overall Width, 2.0 In Overall Height, 8.4 Oz
$71.67
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
Eaton Z-Wave Plus Accessory Switch, Accessory Switch, 120V, Wiring Leads, Push Button, White, Three-Way, 32°F to 104°F (0°C to 40°C), Three-Way, Polycarbonate, RF9601
$71.88
Ewd RF9640-NDW Z-Wave Plus Dimmer 3
$111.91
This item is no longer available. Click to view alternate items.
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
$32.23
The Lithonia Lighting® ESXF5 Led All-In-One Floodlight Gives You The Superior Illumination You Want. ESXF5 Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box; Yoke or Slipfitter. ESXF5 Is A True Replacement For 1000W Hid Luminaires and Delivers Up to 50, 000 Lumens.
$583.69
20
Popularity
Default